Koken Electric fan-equipped respirator BL-200U-02

Sebelum PPN:
Rp8.399.900
Spesifikasi
Applicable FilterBLA-6
Facepiece Materialsilicone
Included AccessoriesRechargeable battery, charger
Mass (g)409 or less (including battery), 234 (mask body)
Nominal Operating Time (hour)About 9.5
Operating Time (hour)About 10-18
Particle Collection Efficiency (%) (Manufacturer's Standard)99.99
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity1620mAh
Rated Voltage (V)7.4
Rechargeable TimesAbout 300
Recharging Time (hour)About 3
StandardPL3
TypeLarge air volume type PAPR / half body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: S class (0.1% or less)
This model has a built-in voice transmitter that allows clear conversations and instructions even in noisy work environments. It is lightweight even with a built-in voice transmitter! The internal pressure monitoring function inside the face mask ensures constant positive pressure management.
Use
Nanomaterials handling

Ulasan Produk

Tidak ada ulasan