Koken Electric fan-equipped respirator BL-200S-02RA

Sebelum PPN:
Rp8.499.900
Spesifikasi
Applicable FilterBLA-6
Facepiece Materialsilicone
Included AccessoriesRechargeable battery <L20>, charger <for L20>
Nominal Operating Time (hour)About 10.5
Operating Time (hour)About 12-22
Particle Collection Efficiency (%) (Manufacturer's Standard)95.0 or more
StandardPL1
TypeLarge air volume type PAPR / half body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Nominal operating time refers to the time that positive pressure can be maintained inside the face mask in a normal indoor environment under the breathing conditions of the national certification standard. *Actual operating time refers to the time that positive pressure can be maintained inside the face mask in a dusty environment, based on the breathing data of workers during actual work. *Nominal operating time and actual operating time are only estimates. Please note that this may be shorter depending on usage conditions. *When using the rechargeable battery L20, please be sure to use the dedicated charger for the L20.
Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: Class B (5.0% or less)
Battery and separate model. Approximately 220g (mask body). Built-in voice transmitter for clearer conversations and instructions.
Use
For general dust and tunnel construction

Ulasan Produk

Tidak ada ulasan