Koken Electric Fan-Equipped Respirator BL-200H-02 (Masker Respirator)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Applicable FilterBRD-7
Facepiece Materialsilicone
Included AccessoriesRechargeable battery <L20>, charger <for L20>
Nominal Operating Time (hour)About 9.5
Operating Time (hour)About 10-18
Particle Collection Efficiency (%) (Manufacturer's Standard)99.97 or more
StandardPL3
TypeLarge air volume type PAPR / half body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Nominal operating time refers to the time that positive pressure can be maintained inside the face mask in a normal indoor environment under the breathing conditions of the national certification standard. *Actual operating time refers to the time that positive pressure can be maintained inside the face mask in a dusty environment, based on the breathing data of workers during actual work. *Nominal operating time and actual operating time are only estimates. Please note that this may be shorter depending on usage conditions. *When using the rechargeable battery L20, please be sure to use the dedicated charger for the L20.
Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: S class (0.1% or less)
This is a high-grade model that comes with a voice transmitter and an internal pressure monitoring lamp.
Use
Asbestos removal, indium handling, RCF handling, dioxin

Ulasan Produk

Tidak ada ulasan