Koken Electric fan-equipped respirator BL-100SC-05RA

Sebelum PPN:
Rp7.999.900
Spesifikasi
Applicable FilterBLA-6C
Facepiece Materialsilicone
Included AccessoriesRechargeable battery <L20>, charger <for L20>, air intake cap
Nominal Operating Time (hour)About 10
Operating Time (hour)About 12-22
Particle Collection Efficiency (%) (Manufacturer's Standard)95.0 or more
StandardPL1
TypeLarge air volume type PAPR / half body / deodorant function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Nominal operating time refers to the time that positive pressure can be maintained inside the face mask in a normal indoor environment under the breathing conditions of the national certification standard. *Actual operating time refers to the time that positive pressure can be maintained inside the face mask in a dusty environment, based on the breathing data of workers during actual work. *Nominal operating time and actual operating time are only estimates. Please note that this may be shorter depending on usage conditions. *When using the rechargeable battery L20, please be sure to use the dedicated charger for the L20.
Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: Class B (5% or less)
The airflow is so perfectly matched to your breathing that you'll forget you're wearing it, keeping it comfortable. Even if even the slightest gap occurs at the face contact point, it prevents dust from leaking into the face mask, dramatically increasing its protective capabilities.
Use
For general dust, welding, and tunnel construction

Ulasan Produk

Tidak ada ulasan