Koken Electric fan-equipped respirator BL-1005X

Sebelum PPN:
Rp4.299.900
Spesifikasi
Applicable FilterFor Mighty Micron Filter BL-1005
Battery Capacity (mAh)1100
Included Accessoriesonly a main part
Particle Collection Efficiency (%) (Manufacturer's Standard)95
Rated Voltage (V)3.7
StandardPL1
TypeNormal air volume type PAPR / half body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durability time of electric fan: Approximately 2000 hours, normal air volume type fan, grade by leakage rate: Class A (1.0% or less), 4-point type string
A next-generation model that has a built-in battery but puts less strain on the neck.
It has a built-in voice transmitter that makes conversation clearer, and a built-in fit checker that allows you to check the fit at any time.
Auto ON/OFF: The fan starts automatically when you start breathing.
When the battery is low, an alarm will sound to warn you with a "warning fan" while the device is being worn.
The design is compatible with welding surfaces and provides excellent downward visibility.
Use
General dust, welding

Ulasan Produk

Tidak ada ulasan