Koken Electric fan-equipped respirator BL-1005AL-02

Sebelum PPN:
Rp7.499.900
Spesifikasi
Applicable FilterFor Mighty Micron Filter BL-1005
Facepiece Materialsilicone
Included AccessoriesRechargeable battery, charger
Mass (g)278 or less
Nominal Operating Time (hour)Average 8.5
Particle Collection Efficiency (%) (Manufacturer's Standard)95 or more
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity1100mAh
Rated Voltage (V)3.7
Rechargeable TimesAbout 300
Recharging Time (hour)About 3
StandardPL1
TypeNormal air volume type PAPR / half body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: Class A (1.0% or less)
This next-generation model has a built-in battery but puts less strain on the neck. It has a built-in voice transmitter for clearer conversations. The built-in fit checker allows you to check the fit at any time. The fan automatically turns on and off when you start breathing. A "warning fan" alerts you when the battery is low while wearing the mask. The design is compatible with welding masks and provides excellent downward visibility.
Use
welding

Ulasan Produk

Tidak ada ulasan