Shigematsu Works Dust and gas proof double certified mask/half face type TW02SF/HB series

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number65-9395-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Dust and gas mask national certification approved product**(1)Gas mask type certification approval number: No. TN593**(2)Dust mask type certification approval number (facepiece + filter): No. TM796 (X3), No. TM795 (T2), No. TM794 (X2)*Compatible filter material: X3 (RL3), T2 (RL2), X2 (RL2)*Compatible canisters: X series, T series, TP/OV, XL3/OV, XPL3/MX (MX canister), XL/OV, TL/OV, XS/OV, TS/OV*Color: Black*Facepiece size: S*Facial contact material: Silicone rubber
One facepiece provides both dust and gas protection and can be used in a variety of work environments.
The filter/canister can be securely attached by simply aligning the marks and twisting it 60 degrees to the right.
The four-point support and two-string drawstring system provide a stable fit.
This is the TW series TW08SF2 type without a voice transmitter.

Ulasan Produk

Tidak ada ulasan