3M Full Safety Body Harness DBI-Sara and Retractable Lanyard Set

Sebelum PPN:
Rp6.999.900 - Rp9.299.900
Spesifikasi
Lanyard Length (m)1.5 (when extended)
Maximum Working Mass (kg)130
SizeM
Thigh BuckleOne touch
Type[Lanyard] Type 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotating belt adjuster allows for quick belt length adjustment.
Since the end of the belt is wound up, the excess belt does not get in the way.
Designed for comfort and safety, distributing the load across the pelvis during fall protection.
Comes with a lanyard keeper to hang the lanyard hook or rope and stop it.
It can be easily removed from the keeper even when the hook is suddenly removed.
It uses a flexible belt that is soft against the shoulders and crotch area for a comfortable fit.
It uses a metal quick-connect buckle that is resistant to deterioration due to sunlight and rainwater.
A cover is provided for the label section to protect important label information such as manufacturing date and standards from dirt and abrasion for a long period of time.
Since the adjustment width is large, it can also be used by people with a large body in M size.
The lanyard is a lightweight type with a locking function.
In the unlikely event of a drop, the winder locks as soon as the impact is applied, keeping the drop distance short.
For fall prevention at aerial work such as construction sites and factories
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan