3M Full Safety Body Harness Rotating Belt Adjuster Model + DBI-Sara Exofit Light

Sebelum PPN:
Rp4.199.900
Spesifikasi
Back TypeX type
Body BeltNone
ColorBlack
LanyardNone
Leg StructureV type
Mass (g)1300
Thigh BuckleOne touch
Trusco Part No.175-8947

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotary belt adjuster allows you to quickly adjust the belt length. The end of the belt is wound up so that the excess belt does not get in the way. It is a comfortable and safe design that distributes the load throughout the pelvis when preventing a fall. Lanyard hook It comes with a lanyard keeper for hanging and resting. You can easily remove it from the keeper even when you suddenly remove the hook. It is comfortable because it uses a supple belt that is soft against the shoulders and crotch. Uses a metal quick connect buckle that is resistant to deterioration due to sunlight or rainwater. A cover is provided on the label to stain or wear important label information such as the date of manufacture and standards. You can choose from 3 sizes for long-term protection. Since the adjustment range is large, it can be used for people with a large body in M size.

Ulasan Produk

Tidak ada ulasan