3M Tali Lanyard Retractable DBI-SALA Nano-Lok Tipe 2 (dengan Peredam Kejut Tipe Kedua) (Tali Pengaman Otomatis)

Sebelum PPN:
Rp6.799.900 - Rp11.999.900
Spesifikasi
Lanyard, Length (mm)1800
Lock mechanismLock type
Maximum Working Load (kg)128
Rope SpecificationRewind type
Rope Width (mm)18
TypeFor full harness type
Type of Shock AbsorberType 2
Width (mm)Web: 19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conforms to the standards for fall prevention equipment.
In the unlikely event of a fall, the winder will be locked as soon as an impact is applied, keeping the fall distance short.
The foldable shock absorber effectively absorbs the impact when dropped.
The winder is highly durable and is not easily damaged by external impact when used in harsh environments or dropped.
The hook with swivel suppresses twisting of the lanyard during work.
Lanyard type 2 (with type 2 shock absorber).
The lanyard hook can be used by hanging it at the height above the waist.
Uses a supple, high-strength web. In addition, the lanyard length is 1.8m, ensuring a wide range of action.
For fall prevention at aerial work such as construction sites and factories

Ulasan Produk

Tidak ada ulasan