3M DBI-Sala EZ-Stop (rope lanyard)

Sebelum PPN:
Rp1.799.900 - Rp3.199.900
Spesifikasi
ColorBlack
Hook Opening (mm)Human body side: 12, structure side: 19
Length (mm)1600
Maximum Working Mass (kg)130
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lanyard has a small diameter hook on the structure side and is designed for pole-top work.
The hook can be connected to the scaffolding bolt of a utility pole, or hung around the utility pole to prevent falls.
Lanyard covers increase the strength of the lanyard and also serve as an indication of when to replace the lanyard depending on its degree of wear.
The foldable shock absorber effectively absorbs shock when dropped.
For preventing falls when working at height on utility poles and masts.

Ulasan Produk

Tidak ada ulasan