ANSELL Cut-resistant arm cover, high flex (one arm) (Pelindung Lengan Anti Sayat)

Sebelum PPN:
Rp319.900 - Rp339.900
Spesifikasi
ColorBlack
Finish MaterialHPPE
Thickness (mm)0.95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With INTERCEPT cut resistance technology, it has best-in-class cut resistance and a soft, always-free and comfortable fit. The specially knitted upper arm cuff prevents the sleeve from slipping off. With a seamless design and a choice of length and width, it provides an excellent fit as a sleeve for all-day use. The narrow type is red and the wide type is black on the edge part, and the color code is used, so sorting after washing is easy.
Use
Automotive related. Machines and equipment. Metal processing. Working in a press factory. Handling of metal plates and panels. Handling of sharp and rough edge parts. Handling of structural parts and body parts. Inspection, sorting and inspection of parts. Repair and replacement of glass. Adjustment of panel parts.

Ulasan Produk

Tidak ada ulasan