ESCO Crew neck shirt, cooling and deodorizing, EA915EM series

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number68-1862-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its excellent sweat-wicking and quick-drying properties allow sweat to escape, keeping you cool and comfortable. This compression wear uses "CROSS COOL(R)" which boasts a high level of cooling sensation. Due to the shape of the fibers, its performance does not deteriorate significantly even after repeated washing, and it maintains a cool and refreshing feel. Stretch, UV protection
Feature
Specification
*Size: L*Height (cm): 175-185*Chest (cm): 96-104*Material: Body/85% Polyester, 15% Polyurethane; Mesh part/100% Polyester*Color: Black*Weight (g): 160

Ulasan Produk

Tidak ada ulasan