Tsuyoron (Fujii Electric) CP elevator

Sebelum PPN:
Rp4.299.900 - Rp6.599.900
Spesifikasi
Basic Load Rating (kN)1.0KN
Belt Length (m)1.45
Overall Length (mm)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Tightening belt] 2 pieces
By hooking it onto the first scaffolding nail on the utility pole and tightening the belt, you can easily climb up and down the pole.
The body is made of lightweight aluminum alloy and can be folded into three parts for easy portability.

Ulasan Produk

Tidak ada ulasan