Tsuyoron (Fujii Electric) Buttocks belt

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorOD
SizeM
Trusco Part No.662-1594
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
Feature
The length is adjustable.
Your weight is distributed between the safety belt and the hip strap, making work easier.
In work such as power line construction, which involves a lot of long periods of suspended work, the user can sit like on a swing, reducing strain on the lower back.
Use
It is used to distribute weight to the waist and buttocks when working on a pole, making work easier.

Ulasan Produk

Tidak ada ulasan