Tsuyoron (Fujii Electric) Body Belt Type Retractable

Sebelum PPN:
Rp1.799.900
Spesifikasi
Drop Distance (m)3.3 (for lanyard length 1.7)
Effective Length (m)1.4
Mass (g)908
Maximum Working Mass (kg)100
Product Size (mm)670x56x109
Product TypeSingle
Rope SpecificationRewind type
TypeFor body belt type
Type of Shock AbsorberFirst class (4KN)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a body belt type fall prevention device used for aerial work such as construction work and painting work, and is manufactured in accordance with the "standard of fall prevention device" based on the provisions of Article 42 of the Industrial Safety and Health Act.
Use
For construction, painting work, mining, factories, shipbuilding, bridges, civil engineering work, and other general aerial work with a height of 2 m or more

Ulasan Produk

Tidak ada ulasan