Tsuyoron (Fujii Electric) Body Belt Type Retractable

Sebelum PPN:
Rp2.299.900
Spesifikasi
Lanyard, Length (mm)1450
Length of Effective Part (mm)1400
Product TypeSingle
Rope SpecificationRewind type
Rope Width (mm)15
TypeFor body belt type
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* If you find any wear, scratches, kink, etc. on the rope of the safety belt you are using, replace it as soon as possible.
Feature
Replacement lanyard for torso belt type safety belt (for general aerial work)

Ulasan Produk

Tidak ada ulasan