Tsuyoron (Fujii Electric) Body Belt Type NOVIRON (Stretchable Lanyard)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Hook Opening (mm)50
LanyardType 1
Mass (kg)1
SizeM
TypeFor body belt type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* For those with equipment weight up to 100 kg.
Feature
It is a body belt type fall prevention device. Comes with a first-class shock absorber. With Noviron lanyard specifications, it is shrunk with natural rubber and does not easily get caught in structures when moving. It is a lightweight type.
Use
Please use it at a drop height where the full harness cannot be used.

Ulasan Produk

Tidak ada ulasan