Tsuyoron (Fujii Electric) Body Belt Type Fall Arrest Equipment DIA

Sebelum PPN:
Rp1.299.900
Spesifikasi
BuckleSlide buckle
HookFS-99
Lanyard1 hook
Lanyard, Diameter (mm)10
Lanyard, Length (mm)1500
Mass (g)About 900
Maximum Working Load (kg)Up to 100 (equipment included)
TypeRope type
Type of Shock AbsorberFirst kind
Waist Belt Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Economy type that combines ease of use and safety. Can be used in workplaces with a height of 6.75m or less.

Ulasan Produk

Tidak ada ulasan