Tsuyoron (Fujii Electric) Bell Block

Sebelum PPN:
Rp8.099.900
Spesifikasi
Belt Length (m)5.7
Belt Width (mm)18
ColorBlack
Dimensions, Height x Width x Thickness (mm)182x162x67
Drop Impact Load (kN)About 5.7
Mass (g)About 1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The case is made of glass fiber-containing resin reinforced with an iron plate so that it is strong against impact and hard to break.
In the unlikely event of a crash, the lock function works to stop the fall in the shortest distance.
Use
A temporary fall prevention device used for lifting work in high places.

Ulasan Produk

Tidak ada ulasan