ESCO Assist Suit for Excavation and Carrying Work EA926CC Series (Baju Eksoskeleton Bantu)

Sebelum PPN:
Rp6.699.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This vest-style assist suit features a waist corset and arm support parts, providing a snug fit. It lifts the arms and stabilizes the waist during excavation work, reducing strain during work. By pulling and tightening the sling-style shoulder straps, the elastic force and the entire body's strength are applied when raising the torso. When the worker leans forward to dig and scoops soil with a shovel, the back fabric and shoulder and arm straps expand. Conversely, when scooping soil, both fabrics contract, providing assistive force and reducing workload. When using tools such as brush cutters, the shoulder and arm straps are worn on both sides. The shoulder and arm straps support the weight of the tool, making it easy to use. Wear one arm when digging, and both arms when carrying heavy loads. It can also be used for snow shoveling. The waist corset function stabilizes the waist, stabilizing working posture and addressing lower back discomfort. The gear structure allows for a light and secure tightening around the waist. The entire suit is made of mesh material for enhanced breathability, allowing it to be used in harsh work environments. The assist suit is as light and flexible as clothing. Made entirely from the same material as supporters, it is extremely light and comfortable to wear. It can be washed by hand or in water for maintenance. To combat the heat, there are pockets under the armpits for storing icing cells (sold separately), which provide a cooling effect, making it suitable for use in harsh work environments.
Feature
Specification
*Size: XL*Chest circumference: 95-115cm*Material: Nylon, polyester, polyurethane*Weight: 567g*Uses: For mowing grass, shoveling snow, digging, and carrying heavy objects using both arms.

Ulasan Produk

Tidak ada ulasan