3M Adflow Electric Fan-Equipped Respirator JADM-407J

Sebelum PPN:
Rp50.999.900
Spesifikasi
Flow Rate (L/minute)170/200 (2-stage switching)
Mass (g)3030
Operating Time (hour)(Air volume 200L / min) 8 or more, (Air volume 170L / min) 10 or more
Particle Collection Efficiency (%)99.97 or more
Recharging Time (hour)4
Trusco Part No.773-7505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides respiratory protection from hazardous powder and droplet substances. The electric fan provides sound and light warnings for voltage drops and reduced airflow. The hood has passed the national safety helmet certification test (for flying and falling objects). The hood visor is highly impact-resistant, protecting the face and eyes from flying objects. The hood shroud prevents harmful particles from entering through the neck. The filter media provides respiratory protection with a particle collection efficiency of over 99.97% (PL3).

Ulasan Produk

Tidak ada ulasan