MIDORI ANZEN ABS helmet ventilation hole SC-1BNVRA series

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*ABS (acrylonitrile butadiene styrene)*375g*Head circumference: 55-62cm*Accessories: Complete interior (RA band, hammock, ear straps, chin band)*Nationally certified product*For use against flying and falling objects
The top guard ensures strength against impacts to the top of the head. , A bold and smart form that is supported by a wide range of generations. , The ventilation (air vents) on the front, back, left and right effectively reduce stuffiness on the head. Contributes to safe and comfortable work. , The use of ear straps to secure the chin band prevents the helmet from slipping or falling off due to impacts from the front and back. , RA band: Flexible material and a curved shape that fits just right to wrap around the back of the head. Prevents the helmet from wobbling. , A rain guard (a groove to prevent rain drips) is provided around the cap body, which is effective for outdoor work in rainy weather. , A tape interior type that is relatively easy to put on and take off. The interior can be easily cleaned and used comfortably. , *This product is not a riding hat. Do not use on bicycles, motorcycles, etc.

Ulasan Produk

Tidak ada ulasan