MIDORI ANZEN ABS helmet large size

Sebelum PPN:
Rp1.099.900
Spesifikasi
Mass (g)385
Purpose of HelmetFor flying / falling objects, crash protection, electricity
SizeLarge size around the head 58cm ~ 65cm
String TypeOne touch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RA band / M type one-touch chin band / removal prevention mechanism
It is a large size helmet that even a large person around the head can wear firmly. The powerful and sharp rib shape that wraps around from the head to the side improves the strength balance of the cap body and disperses the impact. It is a occipital protection shape. RA band specifications that are easy to size and fit perfectly on the head.
Use
For flying / falling objects / electricity, for electrical insulation (working voltage 7000V or less)

Ulasan Produk

Tidak ada ulasan