MIDORI ANZEN ABS helmet KP/DR band SC-11BDR-KP series

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number67-3138-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Material/Finish: Shell: ABS resin *Quantity: 1 *Includes impact absorbing liner *DR band *M-type one-touch chin strap *Anti-slip mechanism *Nationally certified product
The DR band allows for easy size adjustment with one hand. , Easy adjustment even with gloves on. , Curved shape holds the back of the head securely. , For protection from flying objects, falling objects, falls, and electrical use. , For electrical insulation. (Operating voltage 7000V or less)

Ulasan Produk

Tidak ada ulasan