MIDORI ANZEN ABS helmet KP SC-1BNRA-KP series

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*ABS (acrylonitrile butadiene styrene)*395g*Head circumference: 55-62cm*Accessories: Complete interior (RA band, hammock, ear straps, chin band)*KP (impact absorbing liner)*Nationally certified product*Flying and falling object/crash protection/electrical protection
The top guard ensures strength against impacts to the top of the head. , A bold and smart form that is supported by a wide range of generations. , KP: Impact absorbing liner made of polystyrene foam. Used for protection in the event of a fall, it reduces the impact value with its high impact absorption performance. , The use of ear straps to secure the chin band prevents the helmet from slipping or falling off due to impacts from the front and back. , RA band: Flexible material and a curved shape that fits just right to wrap around the back of the head. Prevents the helmet from wobbling. , A rain guard (a groove to prevent rain drips) is provided around the cap body, which is effective for outdoor work in rainy weather. , It is a tape interior type that can be put on and taken off relatively easily. The interior can be easily cleaned and used comfortably. , *This product is not a riding hat. Do not use on bicycles, motorcycles, etc.

Ulasan Produk

Tidak ada ulasan