MIDORI ANZEN ABS helmet (with vents) small size

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorGray / white
Head Circumference (cm)47~56
Height (mm)157
Length (mm)257
Mass (g)410
Purpose of HelmetFor flying and falling objects, for crash protection
Shock Absorbing LinerYes
String TypeOne touch
Trusco Part No.825-8630
VentYes
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
With shock-absorbing liner / RA band / M-type one-touch chin band / protecting the back of the head
It is a small size with a head circumference of 47 to 56 cm. Large ventilation effectively reduces stuffiness on the head. The compact cap body design is ideal for work in tight spaces. The detachment prevention mechanism (ear cord that fixes the chin strap) prevents the helmet from slipping or falling off due to impact from the front and back. It is a occipital protection shape that extends the protection range of the occipital region.
Use
For protection in the event of flying, falling objects, or crashes

Ulasan Produk

Tidak ada ulasan