ESCO Belt Supporter 800x80x25mm (Korset Pinggang)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (mm)800x80x25
Length (mm)800
Mass (g)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The non-slip structure that adheres firmly prevents turning and rolling up during work.
The special cushion that does not easily collapse has excellent elasticity and fits perfectly on the waist.
The slim design provides a great sense of unity with the belt and is stable.

Ulasan Produk

Tidak ada ulasan