ESCO 210x 90x100mm detachable hammer holder

Sebelum PPN:
Rp629.900
Spesifikasi
AS ONE Part Number65-5659-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving design that minimizes the width. Comes with a slide stopper for the self-adhesive holder. Easy to reassemble around the waist. Removable holder with a built-in PE plate inside the holder to prevent it from losing its shape. Comes with a side stopper that prevents it from shifting. Waterproofed/coated with PVC film. Adopts Tajima's original fabric with a 5-layer structure sandwiching EVA foam material with high-density nylon fabric.
Feature
Specification
* Manufacturer: TJM Design (TaJIma) * Model number: SFKSN-P1H * Size (mm): 90 x 100 x 210 (H) * Belt loop width: 50 mm * Weight (g): 110 * Installation weight: within 3 kg * Material: Nylon *Application: For hammer *Number of storage: 1 *Accessories: SF-CHLD

Ulasan Produk

Tidak ada ulasan