Tanizawa Seisakusho 1600mm Retractable Lanyard for Full Harness, Supports 130kg

Sebelum PPN:
Rp4.199.900
Spesifikasi
Drop Distance (m)4.4
LanyardType 1
Lanyard, Length (mm)1000~1600
Mass (g)730
Maximum Working Mass (kg)130
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
A lightweight lanyard for full harnesses. The lanyard is 1,600mm long and has a usable weight of 130kg.

Ulasan Produk

Tidak ada ulasan