Tanizawa Seisakusho 1300mm Retractable Two-Hand Lanyard for Full Harness

Sebelum PPN:
Rp3.699.900
Spesifikasi
Drop Distance (m)3.9
LanyardType 1
Lanyard, Length (mm)960~1300
Mass (g)1040
Maximum Working Mass (kg)110
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
A lightweight lanyard for two-hook full harnesses. The lanyard length is 1,300 mm.

Ulasan Produk

Tidak ada ulasan