Tanizawa Seisakusho 1100mm retractable lanyard for full harness

Sebelum PPN:
Rp2.799.900
Spesifikasi
Drop Distance (m)3.7
LanyardType 1
Lanyard, Length (mm)860~1100
Mass (g)670
Maximum Working Mass (kg)110
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
Lightweight lanyard for full harnesses. The length of the lanyard is 1,100mm.

Ulasan Produk

Tidak ada ulasan