ESCO [S] Gloves, thin, nylon/12 pairs (Sarung Tangan)

Sebelum PPN:
Rp699.900
Spesifikasi
AS ONE Part Number65-5663-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for light electrical appliances, home appliance assembly, and detailed work.
It has excellent breathability and is ideal for detailed work.
Gusseted gloves for left and right use made of thin nylon.
Feature
Specification
*Size: S *Total length (mm): 215 *Palm circumference (mm): 172 *Middle finger length (mm): 81 *Thickness: 0.7mm *Material: Nylon *Stitch color: Green *Quantity: 12 pairs *Weight (g): 10

Ulasan Produk

Tidak ada ulasan