AS ONE [For EA915EM-161] Replacement Ice Packs (4 pieces)

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-2241-15
Cooling Time (hour)[Armpits and back] 2-3 hours [Neck] 1-1.5 hours
Dimensions (mm)[For waist] 195 x 140 [For armpits] 150 x 80 [For neck] 240 x 75
ManufacturerTakumi
Mass (g)570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[EA915EM-161] Ice packs can be disposed of by incineration. They use a food additive type gelling agent, which is gentle on both the human body and the environment.
For heat protection when mowing grass or doing light work
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan