Maruyasu Dengyo Φ30 Transformer Included Knob Type 2 Notches Illuminated Selector Switch Manual Reset Metal Ring 1a Incandescent Bulb HC Type Horizontal Mounting A30FST Series

Sebelum PPN:
Rp579.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Knob type*Ring material: Metal*Operation: 2-notch manual reset*Rated operating voltage (V): AC100-110V*Contact configuration: 1a*Illumination color: White*Light source type: Incandescent bulb*Contact unit type: HC type, horizontal installation*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan