Maruyasu Dengyo Φ30 Medium mushroom-shaped push button switch, momentary resin ring, 2a, red

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number67-4709-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Medium mushroom-shaped*Ring material: Resin*Operation: Alternate*Contact configuration: 2a*Button color: Red*Contact unit type: HC*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan