Maruyasu Dengyo Φ30 Large Guard Push Button Switch Momentary Metal Ring 1b A30PDG Series

Sebelum PPN:
Rp359.900 - Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Large guard type*Ring material: Metal*Action: Momentary*Contact configuration: 1b*Button color: Yellow*Contact unit type: HC*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan