Maruyasu Dengyo Φ30 Fully Guarded Push Button Switch Momentary Metal Ring 2a A30PCM20 Series

Sebelum PPN:
Rp279.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Full guard type*Ring material: Metal*Action: Momentary*Contact configuration: 2a*Button color: Green*Contact unit type: HC type*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan