Maruyasu Dengyo Φ30 full voltage round pilot light, resin ring, yellow, incandescent bulb, A30ILAQ24Y series

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number67-6933-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: rectangular*Frame color: square black frame*Rated operating voltage (V): AC/DC 24V*Illumination color: yellow*Light source type: incandescent bulb*Base size: BA9S*Protection structure: IP40

Ulasan Produk

Tidak ada ulasan