Maruyasu Dengyo Φ30 full voltage knob type 3 notches illuminated selector switch manual reset metal ring 2a2b green incandescent bulb JC type horizontal installation A30FSA series

Sebelum PPN:
Rp659.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Knob type*Ring material: Metal*Operation: 3-notch manual reset*Rated operating voltage (V): AC/DC 30V*Contact configuration: 2a2b*Illumination color: Green*Light source type: Incandescent bulb*Contact unit type: JC type, horizontal installation*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan