Maruyasu Dengyo Φ30 flat push button switch A30PF series

Sebelum PPN:
Rp239.900 - Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Flat*Ring material: Metal*Operation: Alternate*Contact configuration: 1a1b*Button color: Black*Contact unit type: JC type*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan