Maruyasu Dengyo Φ30 Extra-large guard push button switch momentary metal ring 1a1b red

Sebelum PPN:
Rp549.900 - Rp709.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 30DIA*Shape: Extra large guard type*Ring material: Metal*Operation: Alternate*Contact configuration: 1a1b*Button color: Red*Contact unit type: HC type*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan