Maruyasu Dengyo Φ25 transformer-equipped push-lock mushroom-shaped illuminated push button switch momentary resin ring 2a red incandescent bulb HC type

Sebelum PPN:
Rp869.900
Spesifikasi
AS ONE Part Number67-4683-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Push-lock mushroom type*Ring material: Resin*Operation: Push-lock turn reset*Rated operating voltage (V): AC200-220V*Contact configuration: 2a*Illumination color: Red*Light source type: Incandescent bulb*Contact unit type: HC type*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan