Maruyasu Dengyo Φ25 transformer with metal guard, with hole, illuminated push button switch, momentary metal ring, 1a, incandescent bulb, HC type, A25FTG series

Sebelum PPN:
Rp719.900 - Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Metal guard (no hole) type*Ring material: Metal*Operation: Momentary*Rated operating voltage (V): AC200-220V*Contact configuration: 1a*Illumination color: Red*Light source type: Incandescent bulb*Contact unit type: HC type*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan