Maruyasu Dengyo Φ25 Round pilot light with transformer, resin ring, green, incandescent bulb

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number67-4684-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Round*Ring material: Resin*Rated operating voltage (V): AC100-110V*Illumination color: Green*Light source type: Incandescent bulb*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan