Maruyasu Dengyo Φ25 full voltage type protruding type illuminated push button switch alternate metal ring 2a green incandescent bulb HC type

Sebelum PPN:
Rp559.900
Spesifikasi
AS ONE Part Number67-4693-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Protruding*Ring material: Metal*Operation: Alternate*Rated operating voltage (V): AC/DC 24V*Contact configuration: 2a*Illumination color: Green*Light source type: Incandescent bulb*Contact unit type: HC type*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan