Maruyasu Dengyo Φ25 full voltage round pilot light, resin ring, round, A25ILAE series

Sebelum PPN:
Rp199.900 - Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Round*Ring material: Resin*Rated operating voltage (V): AC/DC 24V*Illumination color: White*Light source type: Incandescent bulb*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan