Maruyasu Dengyo Φ25 full voltage medium mushroom type illuminated push button switch momentary metal ring 1a1b red incandescent bulb JC type

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number67-4693-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Medium mushroom-shaped*Ring material: Metal*Operation: Momentary*Rated operating voltage (V): AC/DC 30V*Contact configuration: 1a1b*Illumination color: Red*Light source type: Incandescent bulb*Contact unit type: JC type*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan