Maruyasu Dengyo Φ25 full voltage knob type 2 notches illuminated selector switch manual reset resin ring 2a green LED HC type horizontal installation

Sebelum PPN:
Rp589.900
Spesifikasi
AS ONE Part Number67-4688-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Knob type*Ring material: Resin*Operation: 2-notch manual reset*Rated operating voltage (V): AC/DC 24V*Contact configuration: 2a*Illumination color: Green*Light source type: LED*Contact unit type: HC type, horizontal installation*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan