Maruyasu Dengyo Φ22 Transformer-equipped rectangular wide-type pilot light, square, metal-colored frame

Sebelum PPN:
Rp449.900
Spesifikasi
AS ONE Part Number67-4673-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 22DIA*Shape: Rectangular wide type*Frame color: Rectangular metal frame*Rated operating voltage (V): AC200-220V*Illumination color: Orange*Light source type: LED*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan